Soap Dispenser, Automatic, Solar Powered, Filling Quantity 1.1 L, Black-Chrome Plastic

Order Code: ZT2703948S

£249.99 Inc VAT (20%)


Description

Soap dispenser, automatic, solar powered, filling quantity 1.1 l, black-chrome plastic. Supplied = assembled. Capacity = 1.1 l. Housing colour = black, chrome. Height = 305 mm. Width = 149 mm. Depth = 149 mm. Housing material = plastic. Product type = soap dispensers. Solar powered, automatic soap dispenser. No batteries. Lifetime warranty. Solar powered, sensor controlled, automatic soap dispenser.

Specifications for Soap Dispenser, Automatic, Solar Powered, Filling Quantity 1.1 L, Black-Chrome Plastic
  • Capacity
    1.1L
  • Product Type
    Soap Dispensers
  • Housing Colour
    Black, Chrome
  • Height
    305mm
  • Depth
    149mm
  • Housing Material
    Plastic
  • Supplied
    Assembled
  • Width
    149mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome