Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Soft Care Wash Mild Hand Wash H2 500mL - Pack of 10
By Diversey
Order Code:
ZT3041444S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/soft-care-wash-mild-hand-wash-h2-500ml-pack-of-10/p/ZT3041444S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
DIVERSEY Soft Care Wash Mild Hand Wash H2 500mL SAF5380
Tags:
#ReducedPrice
Specifications
Specifications for Soft Care Wash Mild Hand Wash H2 500mL - Pack of 10
Product Code
SAF5380
Pack Size
10
Product Type
Hand Soaps
Size
500ml
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome