Solopol GFX Power Foam Dispenser 3.25L GFX3LDXEN

Order Code: ZT1541955S

£29.99 Inc VAT (20%)


Description

Deb Solopol GFX POWER FOAM Dispenser 3.25 Litre GFX3LDXEN

Specifications for Solopol GFX Power Foam Dispenser 3.25L GFX3LDXEN
  • Width
    175mm
  • Height
    365mm
  • MFR Part No.
    DEB11725
  • Depth
    365mm
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome