Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Solopol Lime Cleanser Dispenser 4L HVY4LDPEN
By Deb
Order Code:
ZT1541921S
£21.39
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
21.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/solopol-lime-cleanser-dispenser-4l-hvy4ldpen/p/ZT1541921S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Deb Solopol Lime Cleanser Dispenser 4 Litre HVY4LDPEN
Specifications
Specifications for Solopol Lime Cleanser Dispenser 4L HVY4LDPEN
Width
180mm
Height
355mm
MFR Part No.
DEB02021
Depth
355mm
Weight
1.474kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome