Square Soap Dispenser 180ml - Satin Brass
0
1

Square Soap Dispenser 180ml - Satin Brass

Order Code: ZT4797607S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.247%


Description

Introducing our premium range of bathroom accessories designed to add a touch of modern style to your space. Crafted from high-quality materials and available in a variety of finishes, our bathroom collection offers something for everybody. Available in Brushed Steel, Matt Black, Satin Brass. Made from durable Stainless Steel and ABS plastic.

Specifications for Square Soap Dispenser 180ml - Satin Brass
  • Material
    ABS Plastic
    Stainless Steel
  • Product Type
    Soap Dispensers
  • Finish
    Satin Brass
  • Volume
    180ml