Stainless Steel 500ml Bottle Holder Double Each

Order Code: ZT2427340S

£53.99 Inc VAT (20%)


Description

This soap wall bracket will fit one 450/500ml round bottle.
Designed to complement the Enov range of round, pump dispenser bottles.
It has robust, easy to clean stainless steel, and this soap bottle bracket has a secure locking system to prevent pilfering.
This soap system is perfect for washrooms and guest bathrooms.
Measurements:H:13.5xW:14xD:7cm, Hole:3cm
Single version also available.

See full description
Specifications for Stainless Steel 500ml Bottle Holder Double Each
  • Material
    Stainless Steel
  • Colour
    Silver
  • Size
    500ml
  • Product Type
    Wall Mounted Bottle Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome