Stainless Steel Soap Dispenser, Capacity 0.8 L, Stainless Steel, Brushed

Order Code: ZT2717710S

£279.99 Inc VAT (20%)


Description

Stainless steel soap dispenser, capacity 0.8 l, stainless steel, brushed. Supplied = assembled. Capacity = 0.8 l. Housing colour = stainless steel, matt. Height = 208 mm. Width = 102 mm. Depth = 124 mm. Housing material = stainless steel. Model = with push button. Lock type = standard lock. Feature = lockable, can be filled as required. Product type = soap dispensers. Can be filled with liquid soaps (without abrasive particles) or disinfectants. Fill level indicator. Removable plastic inner container for easy cleaning. Capacity approx. 0.8 litres. Operated via push button. Standard lock. Incl. mounting material. Weight approx. 1.45 kg. Height x width x depth 208 x 102 x 124 mm.

See full description
Specifications for Stainless Steel Soap Dispenser, Capacity 0.8 L, Stainless Steel, Brushed
  • Capacity
    0.8L
  • Product Type
    Soap Dispensers
  • Features
    Lockable
  • Height
    208mm
  • Depth
    124mm
  • Housing Colour
    Stainless Steel, Matt
  • Width
    102mm
  • Lock Type
    Standard Lock
  • Supplied
    Assembled
  • Housing Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome