Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Sure Biodegradable Handwash Free 1.3L - Pack of 4
By Diversey
Order Code:
ZT3041581S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/sure-biodegradable-handwash-free-1-3l-pack-of-4/p/ZT3041581S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
DIVERSEY Sure Biodegradable Handwash Free 1.3L SAF5390
Tags:
#ReducedPrice
Specifications
Specifications for Sure Biodegradable Handwash Free 1.3L - Pack of 4
Product Code
SAF5390
Pack Size
4
Product Type
Hand Soaps
Size
1.3L
Pack Quantity
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome