Wall Dispenser Stainless Steel HxWxD 250 x 130 x 80 mm 1 Compartment

Order Code: ZT4132412S

£119.99 Inc VAT (20%)


Description

Wall dispenser, stainless steel, HxWxD 250 x 130 x 80 mm, 1 compartment. Height = 250 mm. Width = 130 mm. Depth = 80 mm. Housing colour = stainless steel. Material = stainless steel. Product type = glove/facial tissue dispensers. Dispenser for gloves and facial tissues. Attractive and representative, as made of stainless steel. Universal for many dimensions. Made of high quality stainless steel, matt, polished. No partitions in the way. Suitable for a variety of different pack sizes. Supplied complete with assembly material for wall mounting. The boxes of gloves/tissues required are simply placed in the wall dispenser from above.

See full description
Specifications for Wall Dispenser Stainless Steel HxWxD 250 x 130 x 80 mm 1 Compartment
  • Width
    130mm
  • Depth
    80mm
  • Height
    250mm
  • Housing Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome