Wall Mounted Hand Sanitiser Holder 500ml

Order Code: ZT1015074S

£17.99 Inc VAT (20%)


Description

Wall mounted hand sanitiser holder. Made from 100% recyclable white polypropylene. Easy to clean. Supplied with 4 suction cups which will fix to glass or mirrors. (You can also remove suction cups and screw dispenser directly into a wall). Supplied assembled with a clear front panel to take a printed paper insert to brand the item or to issue instructions about hand sanitising. Encourages regular hand sanitising,suitable for indoor and outdoor use.Takes a 500ml bottle of hand sanitiser. (HAND SANTISER BOTTLE NOT SUPPLIED)

See full description
Specifications for Wall Mounted Hand Sanitiser Holder 500ml
  • Mount Type
    Wall Mounted
  • Capacity
    500ml
  • Product Type
    Hand Sanitiser Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome