33430 Sanitising Foamwash 1000ML 6x1000 ml

Order Code: ZT3115195S

£109.99 Inc VAT (20%)


Description

Katrin 33430 Sanitising Foamwash is ideal for use in shared washrooms and food environments, this highly efficient sanitising foam soap cleans and disinfects in one step. The quick-acting formula re-conditions the skin and can interrupt the transmission of viruses and bacteria from hands to food during food preparation.
<ul>
<li>Katrin 33430 Sanitising Foamwash 1000ml</li>
<li>Effective and mild foam soap which is kind to the skin</li>
<li>1, 000 ml - enough for 2, 500 portions</li>
<li>A rich, stable foam which gives a soft foam feel and is easy to spread on the hands</li>
<li>Meets the requirements of the EN 1499 standards</li>
<li>Dermatologically tested and approved</li>
<li>Fits in all 1, 000 ml Katrin dispensers</li>
<li>Effective against novel coronavirus (SARS-CoV-2) </li>
</ul>

See full description
Specifications for 33430 Sanitising Foamwash 1000ML 6x1000 ml
  • MFR Part No.
    BNK445-1
  • Product Type
    Sanitising Foamwash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome