0
1

5665-02-EEU TFX Mild Foam Hand Soap 1200ml Refill

Order Code: ZT1188799X

£17.99each Inc VAT (20%)
£35.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

Inspired by an indulgent spa treatment, this mild foam hand soap from Gojo® is ideal for all skin types. Designed to avoid irritation, the formula is both fragrance and dye-free, enriched with natural moisturisers to hydrate the skin for soft, smooth hands.

Features and Benefits
• Bottle designed with collapse control technology to maintain bottle shape
• Contains plant-based glycerine to condition the skin
• Dermatologically tested for all skin types
• Ecolabel certified for environmental assurance

Notes
• Does not taint food according EN 4120:2007 standards

See full description
Specifications for 5665-02-EEU TFX Mild Foam Hand Soap 1200ml Refill
  • Size
    1.2L
  • Dispensing Method
    Touch-Free
  • For Use With
    GOJ7223125L
  • Pack Quantity
    1
  • Fragrance
    Fragranced
  • MFR Part No.
    5665-02-EEU
  • Series
    TFX
  • Type
    Foaming Hand Wash
  • Package Type
    Refill Cartridge