ADX-7 Gojo Hand Medic Dispenser 700ml White Box of 6

Order Code: ZT4782604S

£109.99 Inc VAT (20%)


Description

GOJO® HAND MEDIC® ADX-7 Dispenser - WhiteBox of 6Small size 700 ml GOJO® HAND MEDIC® dispenser is ideal for tight spaces.Large sight window, skylight and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Patent pending CONTROLLED COLLAPSE refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made of robust, recyclable PET material, using 30% less plastic than rigid HDPE refills.Refill OptionsGJ8745-04 Gojo Hand Medic Proessional Skin Conditioner 685 ml

See full description
Specifications for ADX-7 Gojo Hand Medic Dispenser 700ml White Box of 6
  • Capacity
    700ml
  • Product Type
    Hand Medic Dispenser
  • Colour
    White