Clear Foam Cartridge 1 Litre

Order Code: ZT3113683S

£13.39 Inc VAT (20%)


Description

This SC Johnson Professional Clear FOAM is a perfume-free and dye-free, biodegradable skin hypoallergenic foam hand wash with added moisturisers. Cleans hands and washes away over 99% of dirt and germs. Ideal for use in washroom areas in offices, education, nurseries, public facilities, health care, aged care and food handling environments. Cost effective, only one dose is required to provide effective hand cleansing. Provides over 30% more washes and uses 36% less product compared to lotion soap. It also reduces water consumption, save up to 45% on water consumption compared to lotion soaps. ECARF Certified 1 - This product meets the European Centre for Allergy Research Foundation (ECARF) criteria for being well tolerated by sensitive skin. EU Ecolabel Certified 2 - The product is certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Supplied in a 1 litre Cartridge. Compatible with the Cleanse Light Dispenser 1 litre (SCJLGT1LDS) .

See full description
Specifications for Clear Foam Cartridge 1 Litre
  • MFR Part No.
    SCJLTW2LT
  • Size
    1L
  • Type
    Hand Cleaner
  • Cream Type
    Hand Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome