Clear Foam Hand Wash, 250ml

Order Code: ZT3946206S

£4.49each Inc VAT (20%)
£26.94 minimum order value

Minimum order quantity: 6.

Description

This hypoallergenic hand wash is suitable for all skin types, including those with the most sensitive skin. Designed for use by all ages, the perfume, and dye-free formula is gentle with added moisturisers to maintain a healthy skin condition.

Features and Benefits
• Dermatologically tested and ECARF certified
• Biodegradable formulation and EU Ecolabel certified
• Proven to remove 99% of dirt and germs
• Biodegradable formulation and EU EcoLabel Certified (Registration no. DE/030/047)*

Typical Applications
• Washrooms in general industry
• Healthcare
• Schools
• Manufacturing
• Office environments
• Public facilities

Notes
• *This product is certified to have reduced environmental impact through its life cycle, from the extraction of raw materials through to its production, use, and disposal

See full description
Specifications for Clear Foam Hand Wash, 250ml
  • Package Type
    Pump Bottle
  • Type
    Foaming Hand Wash
  • MFR Part No.
    CLR250ML
  • Fragrance
    Fragrance Free
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome