Cradle Hand Cleaner 750ml

Order Code: ZT1029393X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Skin care system for mobile vans and work cabins. Easy to install into a limited space. Manufactured from robust plastic with no mechanical parts. (Cartridges not included.)
Dimensions (W x H x D): 305 x 260 x 94mm.

750ml Protective Cream: Multi-purpose, anti-bacterial pre-work protective and reconditioning cream. Helps repel water. Up to 700 applications from each cartridge.

750ml Hand Sanitiser: Alcohol gel-based instant skin sanitiser for rapid disinfection of hands of outdoor workers. Meets microbiological performance standards EN12054, EN1275 and EN1500. Up to 750 applications from each cartridge.

750ml Hand Cleanser: Smooth lime cream hand cleaner that can be used without water. Easily wipes away with paper towel, leaving no oily residue. Removes oil, grease, general dirt and grime. Up to 625 applications from each cartridge.

Cradle Starter Pack Includes the dispensing system and a cartridge of each product.

See full description
Specifications for Cradle Hand Cleaner 750ml
  • Number of Pieces
    1
  • MFR Part No.
    CRH36V
  • Type
    Hand Cleanser
  • Package Type
    Refill Cartridge
  • Fragrance
    Lime
  • Size
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome