Dermacare Moisture Anti-Bacterial Hand Wash 250ML

Order Code: ZT1095837S

£2.34 Inc VAT (20%)


Description

Designed to work with the skin, Carex® Original Derma Care hand wash employs gentle cleansers to remove dirt and germs. Naturally derived moisturisers enhance the skin's own PH system, actively caring for and improving the condition of the hands.

Features and Benefits
• Contains Dermaclens™ moisturising system to soothe and hydrate dry skin
• Kills 99.9% of bacteria
• Dermatologically tested and suitable for sensitive skin
• Eco bottle is 100% recyclable to reduce single use plastic
• PH neutral and lightly fragranced

Typical Applications
• Washrooms
• Domestic use

*Please note, eco refill pouches will be supplied temporarily as opposed to pump bottles due to supply issues*

See full description
Specifications for Dermacare Moisture Anti-Bacterial Hand Wash 250ML
  • Fragrance
    Fragranced
  • MFR Part No.
    83457
  • Size
    500ml
  • Package Type
    Pump Bottle
  • Type
    Liquid Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome