0
1
2
3
4
5
6
7
8
9
10

Essential Foam Everyday Use Hand Wash 6340 - Scented Foaming Hand Soap - 1 Litre Pink Hand Wash Refill (1 Litre total)

Order Code: ZT1029262X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support hygiene standards in high frequency environments without compromising on quality and value. Scott Essential foam everyday use hand soap is designed for exceptional efficiency and simple maintenance in busy washroom environments. Hypoallergenic tested and enriched with moisturising and hydrating ingredients, this commercial hand wash is kind on employees' hands and suitable for frequent hand washing to help promote hand hygiene in the workplace. These hygienically sealed handwash refills with integrated pump are designed to promote workplace hygiene with a new clean nozzle each time the hand wash refill is changed. Drive cost-effective hand hygiene without compromising on care with Scott Essential hygienic hand wash. The subtly fragranced foam soap lathers to deliver thorough and efficient hand cleansing and rinses quicker than a liquid handwash, saving time and conserving water. The hand soap refills deliver up to twice as many washes per litre as conventional liquid hand soaps, helping you get more for your spend and reducing washroom maintenance time. Each foam soap refill provides 2,500 shots per cartridge.The Kimberly-Clark foam soap refills are designed for quick and easy installation with a simple push and click and the hand soap cassette can be changed in under 6 seconds. When the foam hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. The hygienic soap refills are compatible with our one wipe clean Aquarius commercial hand soap dispensers (product codes 6948 and 7173) and Kimberly-Clark Professional commercial hand wash dispenser (product code 8973). 6 x Foam Hand Soap cassettes, pink, 1 Ltr (6 Ltr total)
Period after opening - 12 Months
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Essential Foam Everyday Use Hand Wash 6340 - Scented Foaming Hand Soap - 1 Litre Pink Hand Wash Refill (1 Litre total)
  • For Use With
    Aquarius™ Dispenser
  • Fragrance
    Fragranced
  • Dispensing Method
    Manual
  • MFR Part No.
    6340
  • Pack Quantity
    1
  • Size
    1L
  • Series
    Essential™
  • Package Type
    Refill Cartridge
  • Type
    Hand Cleanser