Estesol Light Duty Hand Cleaner Cartridge 2 Litre

Order Code: ZT3113905S

£16.99 Inc VAT (20%)


Description

The SC Johnson Professional Estesol® Light-Duty Hand Cleaner Cartridge 2 litre is for use in general industrial environments to remove light duty oils, greases and general grime. Ideal for high frequency use. Clinical testing shows repeated daily use does not affect the healthy condition of the skin barrier function. Contains Glycerin, a skin moisturiser which helps to prevent drying and leaves the skin feeling smooth after use. Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product. Formulated to the skin’s natural pH (PH4.0-5.0) to help minimise disruption from product use to the skin’s acid mantle, a natural layer which acts to help support the natural bacteria balance. Silicone-free, The product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings. EU Ecolabel Certified. It has a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Compatible with Cleanse Light Dispenser 2 litre (SCJLGT2LDP) .

See full description
Specifications for Estesol Light Duty Hand Cleaner Cartridge 2 Litre
  • MFR Part No.
    SOABARA
  • Size
    4000ml
  • Cream Type
    Hand Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome