Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash Dispenser Refills
Foam Hand Lotion Soap Refill - 400ml
By Rubbermaid
Order Code:
ZT3483072S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Buy Now
Get it in
2-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-wash-dispenser-refills/foam-hand-lotion-soap-refill-400ml/p/ZT3483072S
Add to quotation
View all Hand Wash Dispenser Refills
Description
High quality, concentrated dense foam formula. Ideal for washroom applications.
Tags:
#BulkDiscount
Specifications
Specifications for Foam Hand Lotion Soap Refill - 400ml
Product Type
Foam Hand Lotion Soap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome