Hand Wash Refill, 1250ml, for FMX Dispenser

Order Code: ZT1269754X

£17.99each Inc VAT (20%)
£53.97 minimum order value
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%

Minimum order quantity: 3.
Currently unavailable

Description

For high-frequency hand washing, this antimicrobial hand wash foam from Gojo® will both sanitise and protect the hands. Formulated to be as gentle to skin as possible, this mild hand foam is hypoallergenic and PH neutral to avoid irritation and soreness.

Enriched with plant-based ingredients, the rich and creamy foam effectively removes grease and grime, replenishing the skin to keep hands soft and smooth. Unfragranced and colourless antimicrobial handwash refills that are gentle on the skin and formulated to be highly effective for the removal of oils, fats, and soils.

Features and Benefits
• Antimicrobial and suitable for sensitive skin
• Enriched with moisturising plant-based ingredients for high-frequency use
• Broad spectrum efficacy (bacteria, yeast & virus)
• Contains over 98% biodegradable ingredients for environmental assurance

Typical Applications
• Food processing environments
• Healthcare

Notes
• Food taint test compliant: BS EN ISO 4120:2007
• Ecolabel certified

See full description
Specifications for Hand Wash Refill, 1250ml, for FMX Dispenser
  • MFR Part No.
    5148-03-EEU
  • Fragrance
    Fragrance Free
  • Pack Quantity
    1
  • Dispensing Method
    Manual
  • For Use With
    GOJ7224050M
  • Size
    1.25L
  • Series
    FMX™
  • Package Type
    Refill Cartridge
  • Type
    Foaming Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome