OxyBAC Foam Wash Cartridge 1 Litre

Order Code: ZT3113833S

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The SC Johnson Professional OxyBAC® Foam Wash Cartridge 1 litre is for general use hand washing in food, catering and health care environments, or any other workplace, social care or public facility where a high level of hand hygiene is required. Contains Accelerated Hydrogen Peroxide®. Patented biocidal technology which provides broad spectrum antimicrobial activity killing up to 99.999% of many common bacteria, and 99.99% of many common yeast and viruses when used as directed. Contains skin conditioners, helps to prevent drying and leave the skin feeling smooth after use. Highly economical, only two doses required to provide effective hand cleansing. Provides over 30% more washes and uses 36% less product compared to lotion soap. It also reduces water consumption, can save up to 45% on water consumption compared to lotion soaps. Skin Hypoallergenic. Dermatologist tested to verify and confirm this product has very low allergenic potential. Supplied in a 1 litre Hygienic Cartridge. The cartridge and patented foam pump are ultrasonically sealed during the manufacturing process to prevent air ingress into the cartridge during normal use, thus minimising the risk of external contamination. Compatible with Antimicrobial Hand Wash Dispenser 1 litre (SCJANT1LDS) Passes EN1499 &EN13727 (bactericidal) , EN13624 (yeasticidal) and EN14476 (virucidal against enveloped viruses) tests.

See full description
Specifications for OxyBAC Foam Wash Cartridge 1 Litre
  • Type
    Hand Cleaner
  • Size
    1L
  • Cream Type
    Hand Cleaner