S1 Premium Foam Soap Extra Mild 1L 6 x 1 Litre

Order Code: ZT2427830S

£53.99 Inc VAT (20%)


Description

Tork Extra Mild Liquid Soap new formulation is improved for an even better skin care. It is suitable for those who need to wash their hands frequently,
such as medical personnel in hospitals, dentists etc. It is a very mild, creamy soap which is dermatologically tested. The Tork Extra Mild Liquid Soap is
non perfumed and free from color to provide for frequent usage as well as reducing the risk of skin irritation. Perfect for frequent hand washing Perfume
and colour free, minimizes the risk for allergic reactions Cleans and actively conditions the skin Environmental license with EU Ecolabel and Nordic
Ecolabel Bottle collapses to 70% volume ensuring less waste. system S1 - Liquid soap system Colour White Appearance Pearling agent Volume1.0 l height 240
mm width 92 mm length 92 mm volume 2.0 dm3

See full description
Specifications for S1 Premium Foam Soap Extra Mild 1L 6 x 1 Litre
  • Size
    1L
  • Product Type
    Tork Skin Care
  • Material
    Cartridge
  • Width
    92mm
  • Height
    240mm
  • Colour
    White
  • Package Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome