S1 Premium Foam Soap Mild 1L 6 x 1 Litre

Order Code: ZT2427751S

£99.99 Inc VAT (20%)


Description

Tork Premium Mild Soap is ideal for regular hand washing in for example washrooms in offices, hotels, restaurants and public areas. It is a mild, creamy
soap and it is dermatologically tested. The soap gives a rich and creamy lather and is economical in use. Tork Premium Mild Liquid Soap is an all-purpose
soap. Perfect for frequent hand washing Perfume and colour free, minimizes the risk for allergic reactions Cleans and actively conditions the skin
Environmental license with EU Ecolabel and Nordic Ecolabel Bottle collapses to 70% volume ensuring less waste. system S1 - Liquid soap system Colour -
Light Yellow AppearancePearling agent Volume1.0 l height 240 mm width 92 mm length 92 mm volume 2.0 dm3

See full description
Specifications for S1 Premium Foam Soap Mild 1L 6 x 1 Litre
  • Size
    1L
  • Product Type
    Tork Skin Care
  • Material
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome