S4 Premium Mild Foam Soap 1L 6 x 1 Litre

Order Code: ZT2427902S

£119.99 Inc VAT (20%)


Description

The Tork S4 Mild Foam Soap System features a high quality, low dose, soft
and creamy lather, foam, that delivers an effective wash every time.


Foam Soap is designed so the cartridge, pump and nozzle are combined,
meaning that each time you refill the dispenser and discard the old
cartridge, you also throw away the old pump and nozzle, totally alleviating
problems commonly found with other dispensers such as leakage and
contamination, as no clogging can build up.


The dispenser also features a large push button operation and is
particularly suited for use in hygiene environments and high frequency
washrooms.


The mild foam soap is pleasantly fragranced and is suitable for use in all
general washroom applications.


Features & Benefits

- Ideal for use in schools, public washrooms and the workplace.

- Contains moisturising and replenishing agents.

- Provides good hand hygiene to all users.

- The product is certified with the EU EcoLabel.

- 6 x 1000ml cartridges per case.

See full description
Specifications for S4 Premium Mild Foam Soap 1L 6 x 1 Litre
  • Size
    1L
  • Product Type
    Tork Skin Care
  • Material
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome