Scott ESSENTIAL Foaming Soap, Capacity 1 L, Pack Of 6 Pink Coloured Hand Cleaner, Scented

Order Code: ZT2704204S

£129.99 Inc VAT (20%)


Description

Scott ESSENTIAL foaming soap, capacity 1 l, pack of 6 pink coloured hand cleaner, scented. Supplied = assembled. Product type = liquid soaps. Pleasant fragrance. High yield. Hygienic dispensation. The lightly scented foaming soap is used for thorough and efficient hand washing, and rinses off faster than a liquid hand soap. This saves time and reduces water consumption. The hand soap cartridge allows up to twice as many applications per litre as conventional liquid soaps. This gives you more for your money and saves time on washroom maintenance. Up to 2500 doses can be dispensed from each hand soap cartridge. Kimberly-Clark foaming soap cartridges are quick and easy to install by simply pressing and clicking them into place. This allows the refill cartridge to be replace in less than 6 seconds.

See full description
Specifications for Scott ESSENTIAL Foaming Soap, Capacity 1 L, Pack Of 6 Pink Coloured Hand Cleaner, Scented
  • Pack Quantity
    6
  • Product Type
    Liquid Soaps
  • Supplied
    Assembled
  • Colour
    Pink
  • Fragrance
    Scented
  • Capacity
    1L