Solopol GFX Gritty Power Foam Hand Cleaner - 3.25L

Order Code: ZT1251350X

£43.99 Inc VAT (20%)


Description

The world's only heavy-duty gritty foam hand cleanser, Solopol® GFX™ offers a rapid and effective solution to heavy industrial soiling. Formulated using natural cornmeal and olive pit scrubbing agents, the biodegradable formula is non-abrasive and kind to the skin.

Solvent-free, this mild foaming hand cleanser delivers incredible performance, effectively removing carbon black, oil, and grease, as well as general ingrained dirt and grime with ease.

Features and Benefits
• Proven twice as effective and as traditional solvent-based soaps
• Natural scrubbing agents are biodegradable and kinder to the environment
• EU EcoLabel Certified (Registration no. DE/030/047)*
• Food safe and HACCP certified
• ECARF quality - ideal for extremely sensitive and eczema-prone skin
• Independently tested and proven compatible with rubber production processes

Notes
• *Certified to have reduced environmental impact through its life cycle, from the extraction of raw materials through to its production, use, and disposal

See full description
Specifications for Solopol GFX Gritty Power Foam Hand Cleaner - 3.25L
  • Series
    Solopol® GFX™
  • For Use With
    DEB7105341N
  • Pack Quantity
    1
  • MFR Part No.
    GPF3LEURO
  • Fragrance
    Fragranced
  • Size
    3.25L
  • Dispensing Method
    Manual
  • Package Type
    Refill Cartridge
  • Type
    Hand Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome