Solopol GFX Heavy Duty Hand Cleaner Cartridge 3.25L

Order Code: ZT3589563S

£59.99 Inc VAT (20%)


Description

Solopol® GFX™ Heavy-Duty Hand Cleaner Cartridge 3.25 litre
SC Johnson Professional Solopol® GFX™ Heavy-Duty Hand Cleaner Cartridge for use in industrial environments to effectively remove heavy soilings such as oil, grease, carbon black, lubricants and general dirt and grime. Dispenses as a pleasant instant foam lather for quick cleaning. During use, the unique lather spreads rapidly and easily to emulsify the dirt and grime for thorough and efficient cleansing. Rinses easily away.

Contains cornmeal and olive pit scrubbing agents, uniquely suspended in the foam to give a deep clean without damaging the skin. The scrubbing agents are easily rinsed away, preventing blocked drains and pipes. Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product. Dermatologist tested to verify and confirm this product does not elicit dermal irritation.

Ideal for high frequency use. Clinically proven to be non-irritant and kind to the skin. Non-aggressive formula leaves hands clean, fresh and feeling smooth and conditioned. Clinical testing shows after repeated, daily use the skin barrier function remains in a healthy condition. Contains moisturiser, helps prevent skin dryness, leaving the hands feeling smooth and firm.

Highly economical. One push of the dispenser delivers the optimum amount required for an effective hand wash, which means 50% less product required for an effective hand wash compared with traditional lotion hand cleansers. Each cartridge provides more than twice as many effective hand washes compared with traditional lotion hand cleansers. Helps reduce maintenance costs and storage space.

EU Ecolabel Certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal.

Supplied in a 3.25 litre Cartridge.

See full description
Specifications for Solopol GFX Heavy Duty Hand Cleaner Cartridge 3.25L
  • Type
    Hand Cleaner
  • Size
    3.25
  • Cream Type
    Hand Cleaner