0
1
2

Anti-Bacterial Alcohol Hand Wipes, Pack of 50 - 2W03485

Order Code: ZT1541279S

£3.39 Inc VAT (20%)
£3.9915% off
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 +£2.9812%


Description

This pack of 50 antibacterial alcohol wipes is perfect for ensuring that your workspace is kept clean and hygienic at all times. These highly effective wipes kill 99.9% of bacteria and are 75% alcohol meaning that they are suitable for hard surfaces as well as your hands and body. These wipes are fragrance free.
Kills 99.9% of bacteria
Suitable for disinfecting
Made with 75% alcohol
Fragrance free
Pack of 50

See full description
Specifications for Anti-Bacterial Alcohol Hand Wipes, Pack of 50 - 2W03485
  • Pack Quantity
    50
  • MFR Part No.
    2W03485
  • Weight
    0.2301kg
  • Fragrance
    Fragrance Free
  • Colour
    White