0
1

Anti-Viral Hand & Surface Wipes (200-Tub)

Order Code: ZT1412508X

£6.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These versatile hand and surface antiviral disinfectant wipes are formulated to disinfect to the highest standards and prevent the transmission of viruses.

Features and Benefits
• Sanitises and disinfects in one easy step
• Dermatologically tested to ensure there's no risk of skin irritation
• Reliably kills viruses, such as Influenza Type A, SARS, bacteria and fungi
• Alcohol-free biocidal formulation that kills up to 99.999% of bacteria within only 60 seconds

Typical Applications
• Surfaces
• Hands
• Food industry

Standards
• EN 14476 - Virucidal
• EN 16615 - 4-field test
• EN 13727 - Medical areas, antibacterial
• EN 13624 - Medical areas, fungicidal
• EN 1276 - Antibacterial

See full description
Specifications for Anti-Viral Hand & Surface Wipes (200-Tub)
  • MFR Part No.
    DHAVCL200
  • Pack Quantity
    200
  • Package Type
    Tub
  • Sheet Length
    220mm
  • Fragrance
    Fragranced
  • Sheet Width
    200mm
  • Type
    Disinfectant Wipes
  • Applications
    Hands
    Surfaces
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome