Clinell Anti-Microbial Hand Wipes 200 Pack

Order Code: ZT3078421S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Application: Wet wipe.
Colour: Blue.
Height mm: 83.
Length cm: 14.1.
Length mm: 141.
Material: Non woven.
Pack Quantity: 200.
Product Type: Disposable wipes.
Weight g: 1150.
Width cm: 30.
Width mm: 300.Clean and disinfect hands in one easy step. Killing at least 99.999% of germs. Developed for frequent use, they are readily available in two sizes. Great to keep close-by in your bag, car, home or office. Alcohol free. Available as a pack of 200.

See full description
Specifications for Clinell Anti-Microbial Hand Wipes 200 Pack
  • Pack Quantity
    200
  • Material
    Non Woven
  • Colour
    Blue
  • Height
    83mm
  • Length
    141mm
  • Width
    300mm