0
1

Hand Cleaning Wipes (150-Tub)

Order Code: ZT1030944X

£11.99 Inc VAT (20%)


Description

Ambersil® hand and tool cleaning wipes quickly and effectively remove dirt and grime. Convenient to use, each wipe is infused with mild, skin-friendly cleaning fluid.

The airtight storage tub keeps the wipes fresh and on hand just when you need them.

Features and Benefits
• Convenient ready to use wipes for quick and simple cleaning
• Suitable for a range of industries where versatile cleaning methods are required
• Mild formula does not dry-out and chap the skin
• Effectively combats bacteria and germs

Typical Applications
• Workshop
• Automotive

See full description
Specifications for Hand Cleaning Wipes (150-Tub)
  • Fragrance
    Fragranced
  • Pack Quantity
    150
  • Sheet Length
    265mm
  • MFR Part No.
    31798
  • Applications
    Hands
  • Sheet Width
    265mm
  • Package Type
    Tub
  • Wipe Width
    26.5cm
  • Wipe Length
    26.5cm
  • Colour
    White
  • Series
    Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome