Hand Cleaning Wipes, Pack of 150

Order Code: ZT1407615X

£16.99each Inc VAT (20%)
£135.92 minimum order value

Minimum order quantity: 8.

Description

These hand cleaning wipes are effective for cleaning hands when access to soap and water may not be straightforward, for example on construction sites.

Features and Benefits
• Easy to use in any situation and remove all kinds of oil, grease, diesel, ink, paint and everyday grime, dirt and gunk
• Pre-moistened with a skin friendly detergent and cleaning solution
• Large 28x28cm size and alcohol based formula cleans effectively

Typical Applications
• General industry

See full description
Specifications for Hand Cleaning Wipes, Pack of 150
  • Sheet Length
    280mm
  • MFR Part No.
    34200
  • Pack Quantity
    150
  • Sheet Width
    280mm
  • Wipe Width
    280mm
  • Wipe Length
    280mm
  • Package Type
    Tub
  • Fragrance
    Fragrance Free
  • Applications
    Skin Care
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome