Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Hand Wipes
Hand Sanitiser Wipes 200 Blue
By Portwest
Order Code:
ZT1077589S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-wipes/hand-sanitiser-wipes-200-blue/p/ZT1077589S
Add to quotation
View all Hand Wipes
Description
Hand Sanitiser Wipes 200 Blue
Tags:
#BulkDiscount
Specifications
Specifications for Hand Sanitiser Wipes 200 Blue
MFR Part No.
IW40BLU
Pack Quantity
1
Weight
0.654kg
Width
23cm
Height
22cm
Length
34cm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome