Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Hand Wipes
HandWasher Handy No Touch Instantaneous 3.1KW 240V - 95020115
By Baxi
Order Code:
ZT5005694S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-wipes/handwasher-handy-no-touch-instantaneous-3-1kw-240v-95020115/p/ZT5005694S
Add to quotation
View all Hand Wipes
Description
Baxi HANDWASHER HANDY NO TOUCH INSTANTANEOUS 3.1KW 240V Handy No Touch 95020115
Specifications
Specifications for HandWasher Handy No Touch Instantaneous 3.1KW 240V - 95020115
Depth
87mm
Width
151mm
Height
368.6mm