Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Wipes
Hand Wipes
Heavy Duty Hand Wipes, Pack of 50 Orange
By Portwest
1 Review
Order Code:
ZT1077629S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-wipes/heavy-duty-hand-wipes-pack-of-50-orange/p/ZT1077629S
Add to quotation
View all Hand Wipes
Description
H/D Hand Wipes (Pk50) Orange
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Hand Wipes, Pack of 50 Orange
MFR Part No.
IW30ORR
Pack Quantity
1
Weight
0.562kg
Width
23cm
Length
34cm
Height
22cm
Colour
Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome