0
1

High Absorbency Hand Cleaning Wipes, Pack of 100

Order Code: ZT1030948X

£19.99 Inc VAT (20%)


Description

Super high absorbency hand wipes over layered with a polymer web to give the cleaning power of pumice without scratching. Deep cleaning waterless hand wipe, effective on grease, oils, petrochemicals, paints, adhesives, tar, bitumen, resins, silicone. Impregnated with a bactericide that is effective against leptospira (Weils disease), containing a skin conditioner to replace natural oils, leaving your hands dry.

Supplied in a dispenser tub of 100 wipes.

See full description
Specifications for High Absorbency Hand Cleaning Wipes, Pack of 100
  • Applications
    Hands
  • Pack Quantity
    100
  • Series
    Tough
  • Sheet Length
    280mm
  • Fragrance
    Fragranced
  • Sheet Width
    266mm
  • MFR Part No.
    30767
  • Package Type
    Bucket
  • Colour
    Orange
  • Wipe Width
    260mm
  • Wipe Length
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome