Industrial Hand Wipes 300x250mm 150 Sheets EBMH150

Order Code: ZT1544632S

£23.99each Inc VAT (20%)
£623.74 minimum order value

Minimum order quantity: 26.

Description

These EcoTech Industrial Hand Wipes are designed to remove inground, oil, grease, tar, silicon and paint from hands. The antibacterial wipes kill 99.999% of bacteria and pathogens, including E.coli, Listeria, Salmonella, MRSA and H1N1. Dermatlogically tested and approved, the wipes contain Aloe Vera to soothe skin and leave it feeling soft. These wipes can also be used to clean tools and equipment. Each wipe measures 300 x 250mm. This industrial size tub contains 150 wipes.
Industrial hand wipes for removing inground oil, grease, tar, silicon and paint
Kill 99.999% of bacteria and pathogens, including E.coli, Listeria, Salmonella, MRSA and H1N1
Dermatologically tested and approved
Contains Aloe Vera to soothe the skin
Can also be used to clean tools and equipment
Contains 10% alcohol
Wipe size: 300 x 250mm
Tub of 150 wipes

See full description
Specifications for Industrial Hand Wipes 300x250mm 150 Sheets EBMH150
  • Product Type
    Industrial Hand Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome