0
1
2

Paintshop Handwipes, 100, 80347

Order Code: ZT1189279X

£34.99 Inc VAT (20%)


Description

Use 3M Paintshop Handwipes to quickly clean hands of wet and dry paints, grease, sealants, adhesive and oil. Our wipes are infused with a moisturiser to help protect skin.

Specifications for Paintshop Handwipes, 100, 80347
  • Applications
    Hands
  • MFR Part No.
    7000083683
  • Fragrance
    Fragrance Free
  • Pack Quantity
    100
  • Sheet Width
    270mm
  • Sheet Length
    280mm
  • Package Type
    Tub
  • Wipe Length
    27cm
  • Wipe Width
    28cm
  • Colour
    Orange
  • Series
    80347

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome