Sanitizing Hand Wipe Dispenser Each

Order Code: ZT2425827S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Attractive dispensing solution for individually wrapped PURELL Sanitizing Hand Wipes provides a convenient way to promote hand hygiene in common areas such
as restaurant play areas, break rooms, copy rooms and other high-traffic areas. The clear acrylic, easy to fill dispenser with hinged lid is gravity fed no
mechanical parts. Holds 120-130 PURELL Sanitizing Hand Wipes. Two-sided PURELL placard included.

Specifications for Sanitizing Hand Wipe Dispenser Each
  • Size
    15 x 15 x 30cm
  • Colour
    Transparent
  • Material
    Acrylic
  • Product Type
    Wipes Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome