Aluminium Handle, Pack Of 10, Length 1400mm

Order Code: ZT2690020S

£119.99 Inc VAT (20%)


Description

Aluminium handle, pack of 10, length 1400 mm. Supplied = assembled. Material = aluminium. Length = 1400 mm. Product type = handles. Fixed length. Ergonomic handle. High strength aluminium. Includes cross hole.

Specifications for Aluminium Handle, Pack Of 10, Length 1400mm
  • Material
    Aluminium
  • Product Type
    Handles
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Length
    1400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome