Aluminium Telescopic Handle, Pack Of 10, Length 800mm - 1450mm

Order Code: ZT2689961S

£179.99 Inc VAT (20%)


Description

Aluminium telescopic handle, pack of 10, length 800 mm - 1450 mm. Supplied = assembled. Material = aluminium. Length = 1450 mm. Product type = handles. Height adjustable. Ergonomic handle. High strength aluminium.

Specifications for Aluminium Telescopic Handle, Pack Of 10, Length 800mm - 1450mm
  • Material
    Aluminium
  • Product Type
    Handles
  • Supplied
    Assembled
  • Length
    1450mm
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome