Ergo Globe Telescopic Handle Each

Order Code: ZT2427695S

£21.99 Inc VAT (20%)


Description

JanSan Ergo Globe Telescopic Handle with push fitting for use with Flexi or Cobweb Brush. JanSan Ergo Globe Telescopic Handle an ergonomically designed extending handle with push fitting for use with the ‘spanky’ high level tool and cobweb brush. Colour coded Telescopic handle with drilled fitting for use with flat mop frames. Ergo-ball rotating handle reduces strain on wrists during high-level cleaning. 90-162cm reach.
Benefits & Features: - Extends from 90 to 162cm. - Ergonomically designed extending handle - Comes with a push fitting - Fitting is drilled for use with flat mop frames - Can be used with the ‘spanky’ high level tool - Will take the Ergo-Globe Handle Cone Fitting
Specification: - Weight - 450g - Telescopic - Yes - Size - 90-162cm

See full description
Specifications for Ergo Globe Telescopic Handle Each
  • Product Type
    Dusters & Flickers
  • Colour
    Blue
  • Size
    90cm / 34"
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome