0
1

Ergonomic Telescopic Handle

Order Code: ZT1030203X

£19.99 Inc VAT (20%)


Description

Light aluminium handle, particularly designed to avoid Repetitive Strain Injury (RSI). Strong enough to resist bending even at full height. The comfortable rotating rubber globe on handle's end enables operators to fully control 'figure of 8' mopping with minimal wrist movements.

Telescopic extension: 1.05 to 1.8m.
Weight: 510 grams.

See full description
Specifications for Ergonomic Telescopic Handle
  • Material
    Aluminium
  • Type
    Mop Handle
  • Length
    1050mm
    1800mm
  • MFR Part No.
    324
  • Telescopic
    Yes
  • Series
    324
  • Colour
    Grey