ERGOSWING Mop Holder, Plastic Folding Holder 400mm, With Telescopic Handle

Order Code: ZT2692401S

£123.99 Inc VAT (20%)


Description

ERGOSWING mop holder, plastic folding holder 400 mm, with telescopic handle. Supplied = assembled. Product type = cleaning sets. Material = anodised aluminium. Type of mounting = pockets, flaps. Width = 400 mm. Weight = 1.6 kg. Specially designed mop holder to make using the mop easier. The ErgoSwing system was developed to accommodate S-shaped motions, which prevents fatigue and increases productivity. ERGOSWING - consists of: - 2-part telescopic handle made of anodised aluminium for the ErgoSwing system with a turning handle and coloured insert - Plastic, 400 mm folding holder for mops with pockets and mops with flaps with an ErgoSwing handle holder - Suitable for universal use with all 400 mm mops

See full description
Specifications for ERGOSWING Mop Holder, Plastic Folding Holder 400mm, With Telescopic Handle
  • Product Type
    Cleaning Sets
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Width
    400mm
  • Mounting Type
    Pockets, Flaps
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome