Floor Squeegee Zinc Plated & Wooden Handle 14" Set

Floor Squeegee Zinc Plated & Wooden Handle 14" Set

Order Code: ZT2428586S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

JanSan® Floor Squeegee Zinc Plated & Wooden Handle 35cm / 14" is ideal for any hygiene area, hotel kitchens, food preparation areas, and can be colour coded by way of coloured handle and grips or metal poles with coloured grips. JanSan Zinc Plated Floor Squeegee for the fast effective squeegee action to wipe and dry all hard surface floor areas.
Features & Benefits - Quickly remove water and detergent or accidental flood water quickly to dry floors. - This range of inductrial floor squeegees have the same thick foam squeegees as the metal framed squeegees in our ranges. - The special foam rubber squeegee provides maximum flexibility on uneven floors - This type of floor squeegee can be pushed but perform better when pulled towards operator when squeegeeing. - Performs well on vinyl, tiled or painted concrete floors and doesn't rust, so look good after months of use.

See full description
Specifications for Floor Squeegee Zinc Plated & Wooden Handle 14" Set
  • Colour
    Silver
  • Material
    Foam Rubber
  • Product Type
    Squeegees & Scrapers
  • Size
    35cm / 14"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome