Hill Brush Aluminium Handle 1360mm with Polypropylene Grip Green Each

Order Code: ZT2427568S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.735%


Description

Hill Brush Aluminium Handle 1360mm with Polypropylene Grip Blue anodised Aluminium threaded handle with a coloured grip, for use with all Hill Brush Hygiene Range products. The aluminium tubing has a 1.2mm wall thickness & is anodised to BS1615.
Colour coded using coloured hand grips - choice of 6 colours: blue;green;red;white;yellow & black. The handgrip has a built in loop for easy hanging storage. This handle is suitable for use with Hill Brush brooms & wet/dry mops + medium squeegees and will cope with the demands of everyday factory use.
- Hill Brush - ALH7 - Aluminium handle - Length: 1360mm - For use with Hill Brush brooms & mops - Aluminium with coloured hand grip: choice of 6 colours
Product Specification

Length: 1365 mm Width: 29 mm Height: 29 mm Weight: 0.36 kg Material: Aluminium, Polypropylene Filament Retention: Standard Stiffness: NULL Country Of Origin: GB Min Usage Temperature: -18 ? Max Usage Temperature: 79 ?

See full description
Specifications for Hill Brush Aluminium Handle 1360mm with Polypropylene Grip Green Each
  • Material
    Aluminium
  • Colour
    Green
  • Product Type
    Mop & Broom Handles
  • Size
    137cm / 54"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome