HYGEN QUICK CONNECT Wiper Holder/Mop Handle, Length 1470mm, Ø21mm, Aluminium

Order Code: ZT2696672S

£51.99 Inc VAT (20%)


Description

HYGEN QUICK CONNECT wiper holder/mop handle, length 1470 mm, 21 mm, aluminium. Supplied = assembled. Colour = yellow, black. Material = aluminium. Length = 1470 mm. Width = 22 mm. Product type = handles. Diameter = 21 mm. Large, comfortable handle. Vertical wiper holder made of aluminium with Quick-Connect mechanism to ensure an easy and quick changeover. Equipped with large comfortable handle.

See full description
Specifications for HYGEN QUICK CONNECT Wiper Holder/Mop Handle, Length 1470mm, Ø21mm, Aluminium
  • Product Type
    Handles
  • Material
    Aluminium
  • Diameter
    21mm
  • Colour
    Yellow
    Black
  • Supplied
    Assembled
  • Width
    22mm
  • Length
    1470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome