Hygen Short Extension Handle 50.8- 101cm Yellow

Order Code: ZT1030209P

£15.99 Inc VAT (20%)


Description

Rubbermaid HYGEN™ Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility. The Quick-Connect mechanism allows easy, time-saving frame exchange.
-Lightweight aluminium construction is safe for MRI rooms.
- Handles available in straight or ergonomic bend styles, in adjustable lengths from 115 cm to 186 cm.
- Extension poles make quick work of high-reach cleaning tasks, with lengths up to 548.6 cm.
- Non- slip tips- When placed against a wall, these tips help prevent the handles from sliding and falling (standard on all Quick-Connect handles and poles).
- Large comfortable grip- Provides better stability for cleaning high areas with extension poles.
- RUBBERMAID HYGEN™- Frames and handles contain non-magnetic aluminium and are safe to use in MRI rooms.

See full description
Specifications for Hygen Short Extension Handle 50.8- 101cm Yellow
  • Material
    Aluminium
  • Length
    115 cm to 186 cmmm
  • MFR Part No.
    FGQ74500YL00
  • Type
    Broom Handle
  • Series
    Hygen
  • Fitting Type
    Quick-Connect
  • Colour
    Yellow
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome