Interchange Wooden Handle 54" 137cm Each

Order Code: ZT2818818S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

SYR Interchange Wooden Handle 54" 137cm
Solid natural wood handle with black Interchange fitting to fit a range of cleaning products. 137cm/4.49ft long.

Specifications for Interchange Wooden Handle 54" 137cm Each
  • Size
    54in
    137cm
  • Product Type
    Wooden Handle
  • Handle Length
    54in
    137cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome